Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Differential Pressure Manometer, 6 PSI

  • Item# 21YE13
  • Mfr. Model# PS106-NIST
  • Catalog Page# 782
  • UNSPSC# 41103311
Differential Pressure Manometer,6 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $418.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handheld Digital Manometers
Precision instruments test air or gas pressure in HVAC systems, laboratory testing, field calibration, and medical respiratory support equipment. Batteries included.
Extech PS100 Series
Display readings in 11 selectable units with high resolution on backlit LCD—great for field, manufacturing, cleanroom, HVAC/R, and laboratory/R&D use. Zero function allows offset correction or measurement. Manually store up to 99 readings with max./min. values and relative time stamp. Feature Hold, Auto-Off with disable, large backlit LCD, and PC interface (cable and software sold separately).

View More

Technical Specs

  • Item Differential Pressure Manometer
  • Pressure Range 0 to 166.08 WC
  • Max. Pressure 6 PSI (0.414 Bar)
  • Accuracy +/-0.3%FS
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards and Approvals CE
  • Includes (6)AAA Batteries, (2)Connection Hoses, Hard Carrying Case, NIST Certificate of Calibration and Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.