Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Differential Pressure Manometer, 1 PSI

  • Item# 21YE12
  • Mfr. Model# PS101-NIST
  • Catalog Page# 782
  • UNSPSC# 41103311
Differential Pressure Manometer,1 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Handheld Digital Manometers
Precision instruments test air or gas pressure in HVAC systems, laboratory testing, field calibration, and medical respiratory support equipment. Batteries included.
Extech PS100 Series
Display readings in 11 selectable units with high resolution on backlit LCD—great for field, manufacturing, cleanroom, HVAC/R, and laboratory/R&D use. Zero function allows offset correction or measurement. Manually store up to 99 readings with max./min. values and relative time stamp. Feature Hold, Auto-Off with disable, large backlit LCD, and PC interface (cable and software sold separately).

View More

Technical Specs

  • Item Differential Pressure Manometer
  • Pressure Range 0 to 27.68 WC
  • Max. Pressure 1 PSI (0.069 Bar)
  • Accuracy +/-0.3%FS
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards and Approvals CE
  • Includes (6)AAA Batteries, (2)Connection Hoses, Hard Carrying Case, NIST Certificate of Calibration and Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.