Skip Content
C3
EXTECH

Desktop HCHO Formaldehyde Monitor, LCD

  • Item # 31NJ81
  • Mfr. Model # FM300
  • Catalog Page # N/A
  • UNSPSC # 41113110
Desktop HCHO Formaldehyde Monitor,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $330.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR desktop formaldehyde monitor which measures formaldehyde concentration, air temperature and humidity and displays them simultaneously on an LCD monitor. The monitor calculates statistical weighted averages of TWA (8 hr.) and STEL (15 min.) and features a min./max. value recall function, formaldehyde calibration function in fresh air and Internal memory for manually storing (99 readings). Also features user-settable visible and audible warning alarm. Min./max. recall function for formaldehyde. Calculates statistical weighted averages of TWA and STEL.

View More

Technical Specs

  • Item Desktop HCHO Formaldehyde Monitor
  • Temp. Range 32 Degrees to 122 Degrees F
  • Relative Humidity Range 10% to 90%
  • Humidity Accuracy +/-5%
  • Accuracy +/-5%
  • Resolution 0.01 ppm
  • Display LCD
  • Auto Power Off No
  • Low Battery Indicator No
  • Sensor Life 3 yr.
  • Data Hold No
  • Data Storage Manually Store/Recall 99 Readings
  • Power Source Universal AC Adapter
  • Special Features Audible and Visual HCHO Alarm, Year, Month, Date and Time Display, Calculates Statistical Weighted Averages of TWA and STEL, Fresh Air Calibration
  • Includes Universal AC adapter and instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.