Navigation Menu New

Access My Account, Order History, Lists and more here.

21YE40 CO220 UNSPSC # 46171613

Tap image to zoom.

Roll over image to zoom.

Desktop Carbon Dioxide Monitor

  • Item # 21YE40
  • Mfr. Model # CO220
  • UNSPSC # 46171613
  • Catalog Page # 584 584
Country of Origin Taiwan. Country of Origin is subject to change.

The desktop indoor quality CO2 monitor measures carbon dioxide concentrations from 0 to 9999 ppm, air temperature, and humidity. User-programmable visible and audible CO2 warning alarm helps keep you safe. Meter has a maximum/minimum CO2 value recall function. The monitor features CO2 reading displayed in ppm with 6 facial icons indicating indoor air quality levels. Also displays year, month, date, and time. Calculates statistical weighted averages of TWA (8 hr.) and STEL (15 min.) Automatic baseline calibration. Manually stores/recalls 99 readings.

Technical Specs

  • Item Desktop Air Quality Monitor
  • Type Carbon Dixoide
  • Temp. Range (F) 14 Degrees to 140 Degrees F
  • Relative Humidity Range 0.1 to 99.9%
  • Digital Readout LCD
  • AC Adapter Yes
  • Alarm Audible and Visual
  • Width (In.) 3.4 in
  • Depth (In.) 3.2 in
  • Height (In.) 6.1 in
  • Special Features Displays 6 Icons Indicating Indoor Air Quality Level
  • Includes AC Adapter, Instructions
  • Manufacturers Warranty Length 1 yr

The desktop indoor quality CO2 monitor measures carbon dioxide concentrations from 0 to 9999 ppm, air temperature, and humidity. User-programmable visible and audible CO2 warning alarm helps keep you safe. Meter has a maximum/minimum CO2 value recall function. The monitor features CO2 reading displayed in ppm with 6 facial icons indicating indoor air quality levels. Also displays year, month, date, and time. Calculates statistical weighted averages of TWA (8 hr.) and STEL (15 min.) Automatic baseline calibration. Manually stores/recalls 99 readings.

Back to Top