TP
EXTECH

Data Logging Anemometer,100 to 6890 fpm

  • Item # 6YNG7
  • My Part #
  • Mfr. Model # SDL300-NIST
  • Catalog Page # 618
  • UNSPSC # 41114401
Data Logging Anemometer,100 to 6890 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $731.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SDL300 records data on an SD card in Excel format. Metal Vane withstands temperatures to 158°F (70°C) and air velocity to 6900ft/min. Datalogger date/time stamps and stores readings on an SD card in Excel format for easy transfer to a PC. Adjustable data sampling rate from 1 to 3600 seconds. Stores 99 readings manually and 20M readings via 2G SD card. Type K/J Thermocouple input for high temperature measurements. Large (9999 count) LCD displays Air Velocity and Temperature simultaneously. 2% velocity accuracy via low friction ball bearing vane wheel on 39" (1m) cable. Record/Recall MIN, MAX, Data Hold, Auto Power Off. Built-in PC interface.

View More

Technical Specs

  • Item Anemometer
  • Sensing Method Rotating Vane and Thermistor
  • Data Logging Yes
  • Humidity Sensing No
  • Velocity (FPM) 79 to 6890
  • Velocity (MPS) 0.4 to 35
  • Velocity (MPH) 0.9 to 78.3
  • Velocity (KPH) 1.8 to 126
  • Velocity (Knots) 1 to 68
  • Air Velocity Accuracy +/-2%
  • Vane Material Metal
  • Temp. Range 32 Degrees to 158 Degrees F (Air), -148 Degrees to 2372 Degrees F (Type K), -148 Degrees to 2192 Degrees F (Type J)
  • Temp. Accuracy +/-(0.4% + 1.8 Degrees F)
  • Probe Size 2.80" dia.
  • Cord Length 3.9 ft.
  • Display 9999 Count LCD
  • Data Hold Yes
  • Auto Power Off Yes
  • Interface RS-232 or USB
  • Storage Capacity 28,500 Records Using A 2G SD Card (Accepts A 1G to 16G SD Card)
  • Power Source (6) AA Batteries
  • Special Features Datalogger Saves Data to An SD Card In Excel Format, Type K/J External Thermocouple Input
  • Calibration Certificate NIST
  • Includes Batteries, 2G SD Card, Case, NIST Certificate Of Calibration
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.