ST
EXTECH

Data Logging Anemometer, 40 to 3940

  • Item # 13G530
  • My Part #
  • Mfr. Model # SDL350
  • Catalog Page # 621
  • UNSPSC # 41114401
Data Logging Anemometer, 40 to 3940 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $599.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR hot-wire CFM thermo-anemometer datalogger records data on an SD card in Microsoft® Excel format for easy transfer to a PC for analysis. Telescoping probe designed to fit into HVAC ducts and other small openings. Telescoping probe extends up to 7.05 ft. (215cm) maximum length with cable. Record/recall, min/max, data hold, and auto power off for additional data.

View More

Technical Specs

  • Item Anemometer
  • Sensing Method Hot Wire and Thermistor
  • Data Logging Yes
  • Humidity Sensing No
  • Velocity (FPM) 40 to 3940
  • Velocity (MPS) 0.2 to 25
  • Velocity (MPH) 0.5 to 45
  • Velocity (KPH) 0.7 to 72
  • Velocity (Knots) 1 to 31
  • Air Velocity Accuracy +/-5%
  • Air Volume 0 to 1,907,000 cfm
  • Temp. Range 32 Degrees to 122 Degrees F
  • Temp. Accuracy +/-1.5 Degrees F
  • Probe Size 0.47" (12mm) dia., 7.05 ft. (215cm) L.
  • Cord Length 3.3 ft.
  • Display 9999 count LCD
  • Resolution 1 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Interface RS-232
  • Storage Capacity 20M Readings Using A 2G SD Card
  • Power Source (6) AA Batteries or AC Adapter
  • Special Features Datalogger Stores Up to 20M Readings In Excel(R) Format On A 2G SD Card, Type K/J Thermocouple Input FPR High Temperature Measurement
  • Includes Batteries, SD Card, Hot Wire Probe, Carrying Case, and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Data Logging Anemometer,40 to 3940 is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Excellent tool for the prescribed usage of testing internal air flow rates
Date published: 2012-07-19
  • y_2018, m_10, d_14, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_13G530, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.