ST
EXTECH

Data Logger,3 Axis Vibration,USB

  • Item # 5LUU0
  • My Part #
  • Mfr. Model # VB300
  • Catalog Page # N/A
  • UNSPSC # 41111906
Data Logger,3 Axis Vibration,USB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $210.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR 3-axis g-force datalogger features a built-in, 3-axis accelerometer to record the time when shocks and peaks occur in order to provide a nearly complete history of shock and vibration conditions. Record storage, transport, or operational data over time so you can assess trends. The accelerometer also records the time when shock occurs. Units have USB interface for easy setup and data download, and manual or programmable start modes.

View More

Technical Specs

  • Item Data Logger
  • Type 3 Axis Accelerometer
  • Battery Life Approximately 1000 Hours
  • Sample Point Storage 85,764 Peak Acceleration, 210 Freefall Samples
  • Time Intervals 1 sec. to 24 hr.
  • Alarm High/Low
  • Width (In.) 1.1
  • Depth (In.) 0.8
  • Height (In.) 3.7
  • Software Required Included
  • Special Features Records X, Y, or Z Axis, Manual and Programmable Start Modes
  • Interface USB
  • Includes Magnetized/Bolt-on Mounting Base, 3.6V Lithium Battery, Software and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Data Logger,3 Axis Vibration,USB is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Ordered two of them, neither worked. Replaced batteries. Both DOA
Date published: 2018-04-26
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5LUU0, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.