Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Data Logger, Temperature, -40 to 158 F, USB

  • Item# 2LVT3
  • Mfr. Model# TH10
  • Catalog Page# 749
  • UNSPSC# 41112303
Data Logger,Temperature,-40 to 158 F,USB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $64.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Data Logger
  • Type Temperature
  • Temp. Range (F) -40 Degrees to 158 Degrees
  • Accuracy +/-1 Degrees F
  • Battery Life 1 Year
  • Sample Point Storage 32 KB
  • Time Intervals 2 sec. to 24 hr.
  • Alarm High/Low
  • Width (In.) 5.1
  • Depth (In.) 0.9
  • Height (In.) 1.1
  • Software Required Included
  • Special Features Selectable Sample Rate, Instant or Manual Start, LED Status Indicators
  • Interface USB
  • Includes 3.6 V Lithium Battery, Protective USB Cap, Windows Compatible Software and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by I have used these for the last 4 years. they are simple to operate and get data. I did have one of them break after several months. I email tech support from the company exotech and they sent a replacement in just 3 days. February 24, 2015
Rated 1 out of 5 by The only reason I gave it one star is because there was no selection for no stars. We bought 2 of these. One did not work right out of the box. The other one stopped working after the first time we used it. Nothing else to say. They do not work. February 21, 2013
  • 2016-07-23 T01:59:50.988-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2LVT3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.