Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
EXTECH

DC Voltage Logger,4 GB,3 Channel

  • Item # 46AC40
  • My Part #
  • Mfr. Model # SD910
  • Catalog Page # N/A
  • UNSPSC # 41113613
DC Voltage Logger,4 GB,3 Channel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $400.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.33 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR 3-channel DC voltage datalogger allows technicians to easily monitor and record DC mV values from 3 external sensors, transducers, and other sources using just one meter. It also stores the time and date of when readings are taken for future reference. The datalogger records data on an SD card in a Microsoft® Excel-ready format for easy transfer to a PC for analysis, trending, and archiving.

View More

Technical Specs

  • Item DC Voltage Logger
  • Voltage Range 0.1 to 3000mV
  • Voltage Accuracy +/-0.5%
  • Voltage Channels 3
  • True RMS No
  • Power Source (6) AAA Batteries and AC Adapter
  • Recording Capacity 2,000,000 Readings
  • Voltage Logging Yes
  • Current Logging No
  • Neutral Current Logging No
  • Voltage Event Logging No
  • Power Logging No
  • Total Power Logging No
  • Energy Logging No
  • Flicker Logging No
  • Voltage Harmonics Logging No
  • Current Harmonics Logging No
  • Interharmonics Logging No
  • Voltage THD Logging No
  • Current THD Logging No
  • Crest Factor Logging No
  • Unbalance Logging No
  • Frequency Logging No
  • Storage 4 GB
  • Sampling Rate 1 Second to 10 Minutes
  • Interface RS-232
  • Display Triple LCD
  • RMS Current No
  • RMS Voltage No
  • Includes (6) AAA batteries, 4 GB SD Card, Universal AC Adapter, (3) Input Connect Sockets, Mounting Bracket and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.