Skip Content

NC
EXTECH

DC Current Logger,4 GB,3 Channel

  • Item # 46AC39
  • My Part #
  • Mfr. Model # SD900
  • Catalog Page # N/A
  • UNSPSC # 41113613
DC Current Logger,4 GB,3 Channel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $400.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.34 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR 3-channel DC current datalogger allows technicians to easily monitor and record DC mA values from 3 external sensors, transducers, and other sources using one meter. It also stores the time and date when readings are taken. The logger features a large triple-line LCD display; and records data on an SD card in a Microsoft® Excel-ready format for easy transfer to a PC for analysis, trending, and archiving.

View More

Technical Specs

  • Item DC Current Logger
  • Current Range 0 to 20mADC
  • Current Channels 3
  • Current Accuracy +/-0.5%
  • True RMS No
  • Power Source (6) AAA Batteries and AC Adapter
  • Recording Capacity 2,000,000 Readings
  • Voltage Logging No
  • Current Logging Yes
  • Neutral Current Logging No
  • Voltage Event Logging No
  • Power Logging No
  • Total Power Logging No
  • Energy Logging No
  • Flicker Logging No
  • Voltage Harmonics Logging No
  • Current Harmonics Logging No
  • Interharmonics Logging No
  • Voltage THD Logging No
  • Current THD Logging No
  • Crest Factor Logging No
  • Unbalance Logging No
  • Frequency Logging No
  • Storage 4 GB
  • Sampling Rate 1 Second to 10 Minutes
  • Interface RS-232
  • Display Triple LCD
  • RMS Current No
  • RMS Voltage No
  • Includes (6) AAA batteries, 4 GB SD Card, Universal AC Adapter, (3) Input Connect Sockets, Mounting Bracket and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.