Skip Content

DV
EXTECH

Corkscrew Stem Thermometer,-58 to 302F

  • Item # 21YE15
  • My Part #
  • Mfr. Model # TM40
  • Catalog Page # N/A
  • UNSPSC # 41112210
Corkscrew Stem Thermometer,-58 to 302F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pocket Thermometers

Technical Specs

  • Item Corkscrew Stem Thermometer
  • Temp. Range (F) -58 to 302 Degrees
  • Temp. Range (C) -50 to 150 Degrees
  • Stem Length 4"
  • Accuracy +/-1.8 Degrees F/ +/-1 Degrees C
  • Standards CE
  • Battery Type 1.5V Silver Oxide
  • Resolution 0.1 Degrees
  • Display LCD
  • Stem Material Stainless Steel
  • Features T-shaped, Corkscrew Tip
  • Includes SR44 Battery, Protective Probe Sheath and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None