TP
EXTECH

Constant Switching Power Supply, 160W

  • Item # 21YE28
  • My Part #
  • Mfr. Model # DCP42
  • Catalog Page # N/A
  • UNSPSC # 39121004
Constant Switching Power Supply, 160W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Electronic/Bench Testing~Bench Single Output DC Power Supplies


$604.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.58 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Constant Switching Power Supply
  • Output Volts (DC) 42
  • Output Current (Amps) 10
  • Current Limits 160W
  • Ripple Volts Regulation Less Than or Equal To 5mVrms and 50mVp-p
  • Line Volts Regulation Less Than or Equal To 0.02%
  • Load Regulation Less Than or Equal To 0.15%
  • Line Regulation Less Than or Equal To 0.1%
  • Meter Type LED
  • Input Voltage 120
  • Input Frequency (Hz) 60
  • Protection Overload, Overtemperature and Short Circuit
  • Connection Banana Plugs
  • Display Dual LED
  • Includes Power Cord, Software and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms