Skip Content

ST
EXTECH

Conductivity Meter,0 to 19.99 mS/cm

  • Item # 38W992
  • My Part #
  • Mfr. Model # EC100
  • Catalog Page # 627
  • UNSPSC # 41115609
Conductivity Meter,0 to 19.99 mS/cm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extech® by FLIR conductivity/temperature meter is waterproof with a high-accuracy multi-ranging sensor. Features auto power off with disable to save on battery use. Includes LCD display, automatic temperature compensation, and replaceable electrode module.

View More

Technical Specs

  • Item Conductivity Meter
  • Electric Conductivity Range 0 to 19.99 mS/cm
  • Waterproof IP65
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 Degrees to 122 Degrees F
  • Operating Temp. Range (F) 32 Degrees to 122 Degrees
  • Operating Temp. Range (C) 0 Degrees to 50 Degrees
  • Display Dual LCD
  • Auto Power Off Yes
  • Temperature Compensation Range 0 to 50
  • Calibration 1 Point
  • Electric Conductivity Accuracy +/-1% F.S.
  • Temp. Accuracy (+/-)0.9 Degrees F
  • Electric Conductivity Resolution 0.01 mS/cm
  • Temp. Resolution 0.1 Degrees C
  • Power Source 4 LR44 Batteries
  • Includes Protective Sensor Cap, 4 LR44 Batteries, and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.