Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

EXTECH (R) EX330 Compact Digital Multimeter, -4° to 1382°F Temp. Range

  • Item# 1PTL6
  • Mfr. Model# EX330-NIST
  • Catalog Page# 677
  • UNSPSC# 41113637
EXTECH (R) EX330 Compact Digital Multimeter, -4° to 1382°F Temp. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $121.49 / each Offer Ends 09/30/16

Price $162.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Detect live wires with this digital, non-contact multimeter and voltage detector. The instrument features a diode test. Test leads, batteries, and holster included.

View More

Technical Specs

  • Item Digital Multimeter
  • Multimeter Style Compact
  • Instrument Counts 4000
  • Basic DC Accuracy +/-0.50% of Reading + 2 Digits
  • Instrument Safety Rating CAT III 600V
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. AC Amps 10
  • Max. DC Amps 10A
  • Audible Continuity Yes
  • Max. Ohms 40 megohm
  • Instrument Frequency Counter Range 0.001 Hz to 10 MHz
  • Capacitance Range 1 pF to 200 uF
  • Temp. Range -4 Degrees to 1382 Degrees F
  • Duty Cycle 0.10 to 99.90%
  • Display LCD
  • Bar Graph No
  • Min./Max. Memory No
  • Data Logging No
  • Peak Hold No
  • Battery Type AAA Alkaline
  • AC Response TRMS
  • Interface None
  • Data Hold Yes
  • Auto Ranging Yes
  • Special Features 100 to 600 VAC Non Contact Voltage Detector
  • Diode Test Yes
  • Auto Power Off Yes
  • Calibration Certificate Included Yes
  • NIST Certification By FLIR
  • Standards CE, CUL, US
  • Series EXTECH (R) EX330
  • Includes Test Leads, Protective Holster, Temperature Probe, Batteries, Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.