Skip Content

ST
EXTECH

Clamp On Kit, Test Instrument Included: Digital Multimeter, Motor Rotation and 3-Phase Tester, Volta

  • Item # 4DKJ6
  • My Part #
  • Mfr. Model # MA640-K
  • Catalog Page # N/A
  • UNSPSC # 41113648
Clamp-on Multimeter Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $210.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR phase rotation clamp meter test kit includes: a True RMS clamp meter, a 3-phase rotation tester, and an AC NCV detector. The clamp meter has a 6000-count display and advanced measurement features including: capacitance, frequency, duty cycle, and type-K temperature. The rotation tester with multi-line LCD has easy-to-open wide-jaw alligator clips and a durable double-molded housing. The dual-range NCV detector with audible and visual indicator features a built-in flashlight.

View More

Technical Specs

  • Item Clamp On Kit
  • Test Instrument Included 3-Phase Tester,Digital Multimeter,Motor Rotation,Voltage Detector
  • Includes Mfr. No. MA640 600A True RMS 6000 Count AC/DC Clamp On MultiMeter with Built In Non Contact AC Voltage Detector, Test Leads and Temperature Probe, 480400 Three Phase Rotation Tester with Multiline LCD Display, Durable Double Molded Housing, Easy to Open Wide Jaw Alligator Clips, DV25 Dual Range AC Voltage Detector (24 to 1000VAC/100 to 1000VAC) Plus Flashlight with Audible, Visual Indication, Double Molded Housing and CAT IV-1000V Safety Rating, Set of Double Molded Professional Test Leads, Type K Thermocouple Bead Probe and Type K to Banana Input Adaptor, Soft Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.