Skip Content

NC
EXTECH

Clamp On Digital Clamp Meter, CAT III 300V

  • Item # 40JL46
  • My Part #
  • Mfr. Model # MA61
  • Catalog Page # 543
  • UNSPSC # 41113648
Clamp Meter,Bcklt LCD,32deg.to104deg.F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $200.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR 60A True RMS AC Clamp Meter plus NCV voltage detector has full overload protection. It features a compact size for measurements in tight locations, with high ±2% accuracy. Manual ranging clamp meter with three current ranges and AC/DC voltage to 600V. The 6000mA range allows for low current measurements that may be used in the automotive industry. VFC mode helps troubleshoot and diagnose HVAC applications that are variable frequency driven. It also features resistance, capacitance, frequency, diode and continuity measurements as well as data hold low battery indicator, and auto power off functions.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 60
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. Ohms 60 megohm
  • Counts 6000
  • Battery Type AAA
  • Safety Rating CAT III 300V
  • Calibration Certificate Available Separately
  • AC Response TRMS
  • Audible Continuity Yes
  • Diode Test Yes
  • Capacitance 62mF
  • Frequency Counter 60 kHz
  • Peak Hold No
  • Bar Graph No
  • Display Backlit LCD
  • Includes Soft Carrying Case, Test Leads, Battery, Instructions
  • Calibration Frequency 50/60 Hz
  • Max. Conductor Size 300MCM
  • Auto Ranging Yes
  • Non-Contact Voltage Detector Yes
  • Data Hold Yes
  • Inrush No
  • Auto Power Off Yes
  • AC Current Accuracy 2.0%
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Standards ETL, CE
  • Special Features Built-In NCV Detetctor, Low Pass Filter
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.