ST
EXTECH

Carbon Monoxide Monitor, LCD, 1 ppm

  • Item # 31NJ82
  • My Part #
  • Mfr. Model # CO30
  • Catalog Page # 615
  • UNSPSC # 41113110
Carbon Monoxide Monitor, LCD, 1 ppm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $165.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CO monitor displays carbon monoxide concentration, air temperature, and relative humidity. The monitor features a programmable audible alarm with a high decibel beeper, which sounds when CO concentration rises to unsafe levels. Unit can be wall-mounted or used on a desktop close to areas of concern. Other features include a visible bright tri-colored (green, yellow, red) LED alarm indicator, a zero recalibration function, manual temperature and relative humidity compensation (adjustable), CO calibration function in fresh air, and a low battery indicator.

View More

Technical Specs

  • Item Carbon Monoxide Monitor
  • Carbon Monoxide Measurement Range (PPM) 0 to 999
  • Temp. Range 32 Degrees to 122 Degrees F
  • Relative Humidity Range 20% to 90%
  • Humidity Accuracy +/-5%
  • Accuracy +/-10ppm
  • Resolution 1 ppm
  • Display LCD
  • Auto Power Off No
  • Low Battery Indicator No
  • Sensor Life 5 yr.
  • Data Hold No
  • Power Source (4) AAA Batteries
  • Special Features Audible and Visual CO Alarm
  • Includes Four AAA Batteries and Instruction Manual
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.