Skip Content
ST
EXTECH

Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -58° to 1112° Temp. Range (F)

  • Item # 53PZ24
  • My Part #
  • Mfr. Model # IR267
  • Catalog Page # N/A
  • UNSPSC # 41112210
Mini Infrared Thermometer,9V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR mini IR thermometer with type K measurement is compact and noncontact allowing you to measure extremely high temperatures from a distance. Built-in laser pointer allows you to identify the target area and improve aim. Built-in temperature sensor also measures air temperature.

View More

Technical Specs

  • Item - Infrared Thermometer Infrared Thermometer
  • Temp. Range (F) - Infrared -58 Degrees to 1112 Degrees
  • Temp. Range (C) - Infrared -45 Degrees to 315 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 12"
  • Temp. Accuracy (C) - Infrared +/-2.0 Degrees
  • Temp. Accuracy (F) - Infrared +/-3.6 Degrees
  • Emissivity Adjustable 0.10 to 1.00
  • Laser Sighting - Infrared Single Dot
  • Data Logging - Instrument No
  • Temperature Alarm - Thermometer High, Low
  • Display - IR Camera Backlit LCD
  • Memory - Instrument Avg., Dif., Max., Min.
  • Calibration Certificate Included No
  • Battery Type 9V
  • Alarm Indication Audible/Visual
  • Data Hold Yes
  • Resolution 0.1 Degrees F/C
  • Spectral Response - Infrared 8.0 to 14.0um
  • Response Time 1 sec.
  • Memory Max/Min/Avg/Dif
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Standards CE
  • Trigger Yes
  • Temp Range (F) - Probe and Other Probe -58 Degrees to 2498 Degrees
  • Temp Range (C) - Probe and Other Probe -45 Degrees to 537 Degrees
  • Special Features Measures Ambient Air Temperature, Adjustable High and Low Audible and Visual Alarms
  • Includes 9V Battery, General Purpose Type K Bead Wire Probe and Instructions
  • Manufacturers Warranty Length 3 yr.
  • Item Infrared Thermometer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.