Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Video Borescope, 3.5 In, 39 In Shaft

  • Item# 4NUP9
  • Mfr. Model# BR200
  • Catalog Page# 774
  • UNSPSC# 41111716
Video Borescope,3.5 In,39 In Shaft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $362.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Detachable, wireless, 2.4" color LCD monitor transmits date-stamped video and still images up to 32 ft. to any monitor with a video jack. Transfers to PC via micro SD card or USB.

View More

Technical Specs

  • Item Wireless Recording Video Borescope
  • Observation Depth 5.9 to 9.8"
  • Monitor Size 3.5"
  • Camera Size 17.0mm
  • Shaft Dia. 0.66"
  • Recording Video, Image
  • Wireless Display Wireless Display
  • Power Source (4) AA Batteries
  • Shaft Length 39"
  • Pixel Resolution 320 x 240
  • Probe Lighting System (2) Adjustable LED Lamps
  • Features Wireless LCD Monitor, Mini Water-proof (IP67) Camera, Flexible Gooseneck, 50 Degrees Viewing Angle, FC, CE Certified
  • Includes 2GB Micro SD Card with SD Adaptor, USB Cable, Extension Tools (Mirror, Hook, Magnet), Video Interconnect Cable,(4) AA Batteries, AC Adaptor, Storage Case and Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 3 out of 5 by Serves its purpose Bought to be used in a manufacturing environment to inspect 55gal drums. The ability to move the gooseneck camera around to see all the inside of the drum is helpful. The video screen has decent resolution and the camera is definitively waterproof. Battery life on the screen is OK (we use it frequently) but the screen has poor video when disconnected from the camera and used remotely. Instructions are choppy at best and it will take some effort to get it to where you are comfortable. Over all, very useful but has some drawbacks to be expected in a lower cost model. March 23, 2012
Rated 4 out of 5 by OK value It is a good basic tool. better resolution will greatly help, and larger shaft March 22, 2012
  • 2016-07-27 T21:25:31.000-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4NUP9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.