DV
EXTECH

Automotive Multimeter Kit,600V

  • Item # 40JZ64
  • My Part #
  • Mfr. Model # AUT500
  • Catalog Page # N/A
  • UNSPSC # 41113630
Automotive Multimeter Kit,600V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The Automotive Multimeter was designed specifically for automotive technicians, DIYers, and modders who demand a tough meter that's waterproof and shock resistant. The AUT500 Automotive MultiMeter delivers every multimeter function you need to effectively troubleshoot automotive and fleet electrical and electronic systems. Designed to withstand harsh environments and usage, the meter's rugged, double-molded housing is IP67-rated (waterproof and dustproof) as well as drop-tested to 6 feet. For shade-tree mechanics or crews doing roadside fleet repairs, using a DMM outdoors during harsh conditions is no longer a concern no matter the weather.

View More

Technical Specs

  • Item Automotive Multimeter Kit
  • Voltage (DC) 600V
  • Voltage (AC) 600V
  • Amps DC 20
  • Amps AC 20
  • Ohms 40M
  • RPM Range 600-12,000/300-6000
  • Temp. Range -22 Degrees to 1832 Degrees F
  • Frequency Range (Hz) 4-40M
  • Pulse Width 1.0 a 20.0 mS
  • Duty Cycle 0.5 to 99.9%
  • Capacitance Range 4 nF to 40 mF
  • Basic DC Accuracy 0.5%
  • Safety Rating CAT IV-600 V
  • Display LCD
  • Includes Test Lead, Magnetic Pickup, Temperature Probe, 9V Battery, Carrying Case, Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None