TP
EXTECH

Anemometer with Humidity, 40 to 5900 fpm

  • Item # 21YE23
  • My Part #
  • Mfr. Model # AN320-NISTL
  • Catalog Page # 618
  • UNSPSC # 41114401
Anemometer with Humidity, 40 to 5900 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $799.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The large vane CFM/CMM anemometer/psychometer allows for more precise readings on large size ducts. Record/recall min/max, data hold, and auto power off for additional data. Measures relative humidity, wet bulb, dew point, and carbon dioxide measurement.

View More

Technical Specs

  • Item Anemometer
  • Sensing Method Rotating Vane and Thermistor
  • Data Logging No
  • Humidity Sensing Yes
  • Velocity (FPM) 40 to 5900
  • Velocity (MPS) 0.2 to 30
  • Air Velocity Accuracy +/-1.5%
  • Air Volume 0 to 99,999 cfm
  • Temp. Range -4 Degrees to 140 Degrees F
  • Temp. Accuracy +/-1.1 Degrees F
  • Relative Humidity Range 0.1 to 99.9%
  • Humidity Accuracy +/-3%
  • Dew Point Range -4 Degrees to 140 Degrees F
  • Probe Size 4" dia.
  • Display Dual LCD
  • Resolution 0.1 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Power Source (4) AAA Batteries
  • Battery Life 40 hr.
  • Calibration Certificate NIST
  • Includes Instructions, Batteries, NIST Certificate of Calibration and Hard Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.