C3
EXTECH

Anemometer, 40 to 3346 fpm

  • Item # 3MPE6
  • My Part #
  • Mfr. Model # 407119
  • Catalog Page # 621
  • UNSPSC # 41114401
Anemometer, 40 to 3346 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $519.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EXTECH® hot wire thermo-anemometer (Model No. 407119) is a dual-purpose instrument that measures temperature and air speeds in ducts and ventilating systems. Measures air flow or air velocity plus temperature using telescoping probe that extends up to 3 ft. Air flow displayed in 2 modes as an instantaneous value or up to 20-pt. average. Auto-Off.

View More

Technical Specs

  • Item Anemometer
  • Sensing Method Hot Wire and Thermistor
  • Data Logging No
  • Humidity Sensing No
  • Velocity (FPM) 40 to 3346
  • Velocity (MPS) 0.2 to 17
  • Velocity (MPH) 0.9 to 38
  • Velocity (KPH) 0.7 to 61.2
  • Velocity (Knots) 0.4 to 33
  • Air Velocity Accuracy +/-5% + 5 Digits
  • Air Volume 0 to 1,271,200 cfm
  • Temp. Range 32 Degrees to 122 Degrees F
  • Temp. Accuracy +/-1.5 Degrees F
  • Probe Size 0.50" dia.
  • Cord Length 5.5 ft.
  • Display Multiline LCD
  • Resolution 1 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Interface RS-232
  • Power Source (4) AA Batteries
  • Special Features Telescoping Probe
  • Includes Telescoping Probe, Batteries and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.