ST
EXTECH

Anemometer, 80 to 3936 fpm, 4000 Count LCD

  • Item # 36FW23
  • My Part #
  • Mfr. Model # AN10
  • Catalog Page # 618
  • UNSPSC # 41114401
Anemometer, 80 to 3936 fpm, 4000 Count LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The pocket-sized meter is easy to use and easy to stow thanks to 1-button operation. Keep one handy for whenever you need to take a quick air velocity measurement from 80 to 3936ft/min (0.8 to 72km/h). Features large, automatic backlit LCD display, durable double-molded side grip, and tripod mount.

View More

Technical Specs

  • Item Anemometer
  • Sensing Method Rotating Vane
  • Data Logging No
  • Humidity Sensing No
  • Velocity (FPM) 80 to 3936
  • Velocity (MPS) 1.1 to 20
  • Velocity (MPH) 0.9 to 45
  • Velocity (KPH) 0.8 to 72
  • Velocity (Knots) 0.8 to 39
  • Air Velocity Accuracy +/-3%
  • Vane Material Plastic
  • Display 4000 Count LCD
  • Resolution 10 fpm
  • Data Hold No
  • Auto Power Off Yes
  • Power Source 9V Battery
  • Special Features Backlit LCD
  • Includes 9V Battery and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.