ST
EXTECH

Analog Multimeter, 300 Max. AC Volts

  • Item # 53XP05
  • My Part #
  • Mfr. Model # 38073A
  • Catalog Page # N/A
  • UNSPSC # 41113630
Analog Multimeter, 300 Max. AC Volts close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pocket-size analog Multimeter is equipped with measurement capabilities perfect for an electrician, hobbyist, electronics technician or tinkerer, student, and home DIY’er. The 38073A offers 6 functions and includes test leads and an easy-to-read color coded analog display. Use this meter to perform basic troubleshooting on electrical outlets and devices that connect to outlets such as refrigerators, clothes dryers, and other appliances, as well as electronic devices found in the home, office, or garage.

View More

Technical Specs

  • Item Analog Multimeter
  • Max. AC Volts 300
  • Max. DC Volts 300
  • Max. DC Amps 250
  • Max. Ohms 1 megohm
  • Decibels -20 to +22 dB
  • Audible Continuity No
  • Mirrored Scale No
  • Overload Protector Yes
  • Accuracy +/-4% Scale Full Value
  • AC Frequency Response 50/60 Hz
  • Sensitivity 10k Ohm/VDC, 4.5k Ohm/VAC
  • Special Features Easy to Read Color Coded Analog Display, Battery Test On 9V and 1.5V
  • Battery Type 1.5V
  • Safety Rating CAT III 300V
  • Includes Test Leads, Battery and Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.