Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXTECH

Analog Clamp Meter, 300A

  • Item# 6RGL1
  • Mfr. Model# AM300-NIST
  • Catalog Page# N/A
  • UNSPSC# 41113648
Analog Clamp Meter,300A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Analog
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 300
  • Max. DC Amps 300
  • Max. AC Volts 600
  • Max. DC Volts 75
  • Max. Ohms 2000M
  • Jaw Capacity 1-1/2"
  • Counts Analog
  • Battery Type AA
  • Safety Rating CAT II 600V
  • Calibration Certificate NIST
  • AC Response Analog
  • Bar Graph Yes
  • Display Rotary Scale
  • Includes Test Leads, Carrying Case, Instructions
  • Calibration Frequency 50 to 60 Hz
  • Auto Ranging Yes
  • AC Current Accuracy +/-3% Full Scale
  • Operating Temp. 41 Degrees to 104 Degrees F
  • Special Features Pointer Lock
  • Midscale Resistance 20 ohm
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.