Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
EXTECH

3 ft. 3" Right Angle Shrouded Plug to Probe Test Probe Leads, Black/Red

  • Item # 13X094
  • My Part #
  • Mfr. Model # TL805
  • Catalog Page # N/A
  • UNSPSC # 39121435
3 ft. 3" Right Angle Shrouded Plug to Probe Test Probe Leads, Black/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.99 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR double-injected test leads have a nonslip comfort grip. These are professional grade test leads, which are compatible with most multimeters. They have double-coated PVC lead wires with a white inner layer, which makes it easy to identify damaged leads.

View More

Technical Specs

  • Item - Test Lead Test Probe Leads
  • Connection - Test Lead Right Angle Shrouded Plug to Probe
  • For Use With - Test Leads Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
  • Length - Test Lead 3 ft. 3"
  • Max. Voltage - Test Lead 1000
  • Max. Amps - Test Lead 10
  • Instrument Safety Rating CAT IV 600V, CAT III 1000V
  • Number of Cords 2
  • Color Code - Test Lead Black/Red
  • Features Double Coated PVC with White Inner Layer to Easily Identify Damaged Leads, Heavy Duty Chromium Plated Brass Tips, Shrouded, Non Twist Banana Plugs for Reduced Socket Wear, "Superflex" Molded Strain Reliefs for Improved Cable Flexibility, "D" Shaped Finger Guards Allow Easy Access to Narrowly Spaced Test Points
  • Wire Insulation PVC
  • Includes Red and Black Test Leads
  • Manufacturers Warranty Length 6 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.