ST
EXTECH

1000VAC/DC Plastic Test Probe Clip, Black/Red; CAT III 1000V Instrument Safety Rating

  • Item # 9XD26
  • My Part #
  • Mfr. Model # TL740
  • Catalog Page # N/A
  • UNSPSC # 41113637
1000VAC/DC Plastic Test Probe Clip, Black/Red; CAT III 1000V Instrument Safety Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.99 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Extech® by FLIR industrial plunger style test clip set provides spring-loaded clips with corrosion-resistant, nickel-plated steel jaws.

View More

Technical Specs

  • Item - Test Clip and Probe Test Probe Clip
  • Max. Amps - Clip or Probe 10.0
  • Max. Voltage - Clip or Probe 1000VAC/DC
  • Instrument Safety Rating CAT III 1000V
  • Jaw Material - Test Clip Nickel Plated Steel
  • Color - Clip or Probe Black/Red
  • Opening Size - Test Clip 0.63"
  • For Use With - Test Clip and Probe Multimeter Test Leads with 4mm Sheathed Banana Plugs
  • Insulating Material - Clip or Probe Plastic
  • Hand Held Voltage 1000VAC/DC
  • Hands Free Voltage 1000VAC/DC
  • Length 6"
  • Standards CE
  • Manufacturers Warranty Length 1/2 yr.
  • Item Jaw Test Probes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.