Skip Content

WV
EXPO

Chisel-Tip Dry Erase Marker, Black, 4 PK

  • Item # 1JU91
  • My Part #
  • Mfr. Model # 83661
  • Catalog Page # N/A
  • UNSPSC # 44121708
Chisel-Tip Dry Erase Marker, Black, 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wipes off from most nonpourous surfaces with one swipe. AP Certified nontoxic ink.

View More

Technical Specs

  • Item Dry Erase Marker
  • Barrel Type Original
  • Ink Color Black
  • Tip Size Chisel
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.