Skip Content

WV
EXPO

Fine-Tip Dry Erase Marker, Blue, 12 PK

  • Item # 2LTR1
  • My Part #
  • Mfr. Model # 84003
  • Catalog Page # N/A
  • Catalog Group # E6704
  • UNSPSC # 44111905
Fine-Tip Dry Erase Marker, Blue, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Wipe off from most nonpourous surfaces with 1 swipe.

View More

Technical Specs

  • Item Dry Erase Marker
  • Barrel Type Original
  • Ink Color Blue
  • Tip Size Fine
How can we improve our Technical Specifications?

Compliance and Restrictions