Navigation Menu New

Access My Account, Order History, Lists and more here.

32NE85 3C-SA UNSPSC # 27112105

Tap image to zoom.

Roll over image to zoom.

Tweezer, Fine, 4-1/4 in. L, SS, 1/64 in. Tip

  • Item # 32NE85
  • Mfr. Model # 3C-SA
  • UNSPSC # 27112105
  • Catalog Page # N/A
Country of Origin Switzerland. Country of Origin is subject to change.

Technical Specs

  • Item Tweezer
  • Type Anti-Acid/Anti-Mag
  • Point Type Fine
  • Length 4 1/4 in
  • Material Stainless Steel
  • Resists Acid, Anti-Magnetic
  • Application Small Item Handling
  • Tip Size 1/64 in

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top