Navigation Menu New

Access My Account, Order History, Lists and more here.

32NF02 2647 UNSPSC # 27112108

Tap image to zoom.

Roll over image to zoom.

Needle Nose Pliers, Jaw Length: 5/16 in, Jaw Width: 7/16 in, Jaw Bend: 0°, Tip Width: 1/16 in

  • Item # 32NF02
  • Mfr. Model # 2647
  • UNSPSC # 27112108
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Needle Nose Pliers
  • Item Needle Nose Plier
  • Jaw Length 5/16 in
  • Jaw Width 7/16 in
  • Jaw Bend 0 Degrees
  • Tip Width 1/16 in
  • Overall Length 4 3/4 in
  • Gripping Surface Smooth
  • Side Cutter No
  • Wire Stripper No
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Insulated No
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Handle Type Cushion Grip
  • Joint Type Solid
  • Spring Return Yes
  • Max. Jaw Opening 1/2 in
  • Handle Color Teal
  • Material Stainless Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Features Dual Leaf Springs
  • Standards ESD Safety Standards

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top