Navigation Menu New

Access My Account, Order History, Lists and more here.

32NF18 9240E UNSPSC # 27111511

Tap image to zoom.

Roll over image to zoom.

Diagonal Cutting Pliers, Cut: Semi-Flush, Jaw Width: 27/64 in, Jaw Length: 25/64 in, ESD Safe: No

  • Item # 32NF18
  • Mfr. Model # 9240E
  • UNSPSC # 27111511
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Diagonal Cutting Pliers
  • Item Diagonal Cutting Plier
  • Cut Semi-Flush
  • ESD Safe No
  • Jaw Width 27/64 in
  • Nominal Tool Length 5 in
  • Jaw Length 25/64 in
  • Material Steel
  • Overall Length 4 1/2 in
  • Voltage Rating Not Rated
  • Nonsparking No
  • Tether Style Tether Capable
  • Insulated No
  • Nose Type Oval
  • Cutting Capacity/Material 1/64 in to 3/64 in Soft, Semi-Flush
  • Spring Return Yes
  • Wire Stripper No
  • Jaw Bend 0 Degrees
  • Handle Type Plastic Foam
  • Handle Color Teal
  • Features Dual Leaf Springs
  • Standards ESD Safety Standards

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top