Navigation Menu New

Access My Account, Order History, Lists and more here.

32NF07 2844D UNSPSC # 27112134

Tap image to zoom.

Roll over image to zoom.

Chain Nose Pliers, Jaw Length: 1 5/16 in, Jaw Width: 3/8 in, Jaw Bend: 0°, Tip Width: 1/2 in

  • Item # 32NF07
  • Mfr. Model # 2844D
  • UNSPSC # 27112134
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Made of stainless steel, the medium Excelta® Chain Nose Pliers features dual leaf springs to help provide smooth action. It has serrated jaws to help offer better gripping power. The grips are ergonomically molded and static dissipative to help minimize risk. Suitable for electronics, jewelry, and other precision work.

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Chain Nose Pliers
  • Item Chain Nose Plier
  • Jaw Length 1 5/16 in
  • Jaw Width 3/8 in
  • Jaw Bend 0 Degrees
  • Tip Width 1/2 in
  • Overall Length 5 3/4 in
  • Gripping Surface Serrated
  • Side Cutter No
  • Wire Stripper No
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Insulated No
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Handle Type Ergonomic
  • Joint Type Solid
  • Spring Return Yes
  • Max. Jaw Opening 1/2 in
  • Handle Color Teal
  • Material Stainless Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Features Dual Leaf Springs
  • Standards ESD Safety Standards

Made of stainless steel, the medium Excelta® Chain Nose Pliers features dual leaf springs to help provide smooth action. It has serrated jaws to help offer better gripping power. The grips are ergonomically molded and static dissipative to help minimize risk. Suitable for electronics, jewelry, and other precision work.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top