ST
EXCELTA

Chain Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 1/2"

  • Item # 32NF06
  • My Part #
  • Mfr. Model # 2844
  • Catalog Page # N/A
  • UNSPSC # 27112134
Chain Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 1/2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Pliers~Long Nose and Needle Nose Pliers


$24.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Made of stainless steel, the Excelta® Chain Nose Pliers features dual leaf springs to help provide smooth action. It has smooth jaws to help prevent marring or scratching. The grips are ergonomically molded to help improve comfort and are static dissipative to help minimize risk. Suitable for electronics, jewelry, and other precision work.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Chain Nose Pliers
  • Item Chain Nose Plier
  • Jaw Length 1-5/16"
  • Jaw Width 3/8"
  • Jaw Bend 0 Degrees
  • Tip Width 1/2"
  • Overall Length 5-3/4"
  • Gripping Surface Smooth
  • Side Cutter No
  • Wire Stripper No
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Ergonomic
  • Joint Type Solid
  • Spring Return Yes
  • Max. Jaw Opening 1/2"
  • Handle Color Teal
  • Material Stainless Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Features Dual Leaf Springs
  • Standards ESD Safety Standards
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products