Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
EXCELON

100 ft. Flexible Tubing, 3/4" Outside Dia., 5/8" Inside Dia.

  • Item# 4VXX7
  • Mfr. Model# 3824710
  • Catalog Page# N/A
  • UNSPSC# 31231313
100 ft. Flexible Tubing, 3/4" Outside Dia., 5/8" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Polypropylene Tubing

Technical Specs

  • Item Tubing
  • Type Flexible
  • Inside Dia. 5/8"
  • Outside Dia. 3/4"
  • Length 100 ft.
  • Max. Pressure (PSI) 71 psi
  • Temp. Range 35 Degrees to 220 Degrees F
  • Wall Thickness 1/16"
  • Hardness R86, Rockwell
  • Color Translucent
  • Standards FDA CFR21 177.1520 UL 94 HB
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms