Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXCELON

100 ft. Flexible Tubing, 5/16" Outside Dia., 3/16" Inside Dia.

  • Item# 4VXU9
  • Mfr. Model# 890310
  • Catalog Page# N/A
  • UNSPSC# 31231313
100 ft. Flexible Tubing, 5/16" Outside Dia., 3/16" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Flexible EVA Tubing

• Temp. range: 25° to 165°F Hardness: Shore A50 Natural color 100-ft. length
Long flex life makes this tubing well-suited for use with peristaltic pumps. Ideal for urinary drain sets, paint or soap dispensing, and beverage processing.
FDA Approved; CFR 21 177.1350.

View More

Technical Specs

  • Item Tubing
  • Type Flexible
  • Inside Dia. 3/16"
  • Outside Dia. 5/16"
  • Wall Thickness 1/16"
  • Bend Radius 3/4"
  • Tensile Strength 1400 psi
  • Max. Pressure (PSI) 55 at 73 Degrees F
  • Temp. Range 25 to 165F
  • Length 100 ft.
  • Hardness Shore A: 50
  • Color Natural
  • Standards FDA approved CFR21 177.1350
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms