Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
EXCELON

PVC Tubing, SAE, 1/16" Inside Dia., 1/8" Outside Dia.

  • Item# 4VUU6
  • Mfr. Model# 410210-6742
  • Catalog Page# N/A
  • UNSPSC# 31231313
PVC Tubing, SAE, 1/16" Inside Dia., 1/8" Outside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PVC Tubing

Product Details

Chemical-Resistant

• Temp. range: -65° to 160°F Hardness: Shore A60 100-ft. length
Excellent for peristaltic pumping applications and works well with barbed fittings, even with repeated use. Can be autoclaved or gas sterilized. For transferring, draining, and pumping chemicals, food products, and corrosive materials such as bleach.
Laboratory and Chemical-Resistant PVC Tubing

• Clear color
FDA Approved; meets CFR 21 175.300.

View More

Technical Specs

  • Item Tubing
  • Tube Material PVC
  • Tube Hardness Shore A: 60
  • Inside Dia. 1/16"
  • Outside Dia. 1/8"
  • Wall Thickness 1/16"
  • Max. Pressure 108 psi
  • Tube Length 100 ft.
  • Tube Color Clear
  • Tube Bend Radius 1/8"
  • SAE or Metric SAE
  • Flexibility Flexible
  • Tensile Strength 1900 psi
  • Temp. Range -65 Degrees to 160 Degrees F
  • Standards FDA CFR21 175.300
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms