Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
EXCELON

3/4" x 8 ft. Pipe, Schedule 80, Clear

  • Item# 3GXU3
  • Mfr. Model# 95048
  • Catalog Page# N/A
  • UNSPSC# 40142115
3/4" x 8 ft. Pipe, Schedule 80, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $4.00 / each

Price $23.88 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Transparent Rigid and Flexible Schedule 80 PVC Pipe

• Max. temp.: 140°F 8-ft. lengths
Allow visual monitoring of fluid levels and flow. Flexible pipe can make 90° turns with reduced risk of backflow, backpressure, and overheating. Also helps prevent misalignment and creates less friction in fluid handling.
NSF-51 Listed; meet ASTM P.1784, NSI 14-14, and FDA Regulations 175.300, 178.2650, and 178.3790.

View More

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 3/4"
  • Length 8 ft.
  • Schedule 80
  • Max. Pressure 340 psi
  • Max. Temp. 140 Degrees F
  • Color Clear
  • Standards NSF 51 Rated, ASTM P.1784, NS14-14, FDA Regulations 175.300, 178.2650, 178.3790
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.