Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXCELON

3/4" x 8 ft. Pipe, Schedule 80, Transparent

  • Item# 3GXT5
  • Mfr. Model# 98048
  • Catalog Page# N/A
  • UNSPSC# 40142115
3/4" x 8 ft. Pipe, Schedule 80, Transparent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Transparent Rigid and Flexible Schedule 80 PVC Pipe

• Max. temp.: 140°F 8-ft. lengths
Allow visual monitoring of fluid levels and flow. Flexible pipe can make 90° turns with reduced risk of backflow, backpressure, and overheating. Also helps prevent misalignment and creates less friction in fluid handling.
NSF-51 Listed; meet ASTM P.1784, NSI 14-14, and FDA Regulations 175.300, 178.2650, and 178.3790.

View More

Technical Specs

  • Item Pipe
  • Pipe Size 3/4"
  • Length 8 ft.
  • Schedule 80
  • Max. Temp. 140 Degrees F
  • Color Transparent
  • Standards ASTM P.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms