Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXCELON

2" x 8 ft. Pipe, Schedule 40, Transparent

  • Item# 3GXT1
  • Mfr. Model# 40088
  • Catalog Page# N/A
  • UNSPSC# 40142115
2" x 8 ft. Pipe, Schedule 40, Transparent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PVC Pipe

Technical Specs

  • Item Pipe
  • Pipe Size 2"
  • Length 8 ft.
  • Schedule 40
  • Max. Temp. 140 Degrees F
  • Color Transparent
  • Standards NSF 51 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, 178.3790
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms