Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
EXCELON

1/2" x 8 ft. PVC Pipe, Pipe Schedule 40, Clear

  • Item# 3GXR6
  • Mfr. Model# 40038
  • Catalog Page# N/A
  • UNSPSC# 40142115
1/2" x 8 ft. PVC Pipe, Pipe Schedule 40, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PVC Pipe

Technical Specs

  • Item Pipe
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Pipe Schedule 40
  • Pipe Size (Nominal) 1/2"
  • Overall Pipe Length 8 ft.
  • Material (Pipe) PVC
  • Max. Pressure 300 psi
  • Max. Temp. 140 Degrees F
  • Color Clear
  • Standards NSF 51 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, 178.3790
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms