Skip Content

 

PVC Pipe

PVC Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pipe 
  • Length 8 ft. 
Connection Type
Please Select
Pipe Size
Please Select
Schedule
Please Select

Your Filters:

Clear All
SG_Brand
  • EXCELON 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Pipe Size
Schedule
Price
Qty
Please use Qty box to add item(s) to cart.
40058
Plain End
1"
40

$27.65 / each

Enter location to check availability
Catalog Page #  NA

Price $27.65 / each

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 1"
  • Length 8 ft.
  • Schedule 40
40078
Plain End
1-1/2"
40

$43.00 / each

Enter location to check availability
Catalog Page #  NA

Price $43.00 / each

Technical Specs

  • Item Pipe
  • Connection Type Plain End
  • Pipe Size 1-1/2"
  • Length 8 ft.
  • Schedule 40
95078
1-1/2"
80

$75.30 / each

Enter location to check availability
Catalog Page #  NA

Price $75.30 / each

Technical Specs

  • Item Pipe
  • Pipe Size 1-1/2"
  • Length 8 ft.
  • Schedule 80
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms