Skip Content

WG
EXCELON

100 ft. PEX Tubing, 1" Outside Dia., 3/4" Inside Dia.

  • Item # 4FTU7
  • My Part #
  • Mfr. Model # 723110BK
  • Catalog Page # N/A
  • Catalog Group # G8982
  • UNSPSC # 31231313
Tubing,Flexible,1 in OD,100 ft, Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $57.00 / each

Web Price $175.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 19.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tubing
  • Tube Material PEX
  • PEX Shape Coil
  • Inside Dia. 3/4"
  • Outside Dia. 1"
  • Wall Thickness 1/8"
  • Max. Pressure 90 psi
  • Tube Length 100 ft.
  • Tube Color Black
  • Temp. Range -100 Degrees to 170 Degrees F
  • Tube Hardness Shore D: 49
  • Standards ASTM D: cell classification PE123110A, FDA 21 CFR 177.1520
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.