DG
EXCELON

100 ft. Tubing, 1-5/8" Outside Dia., 1-3/8" Inside Dia., Natural

  • Item # 4FTU2
  • My Part #
  • Mfr. Model # 723810
  • Catalog Page # N/A
  • UNSPSC # 31231313
100 ft. Tubing, 1-5/8" Outside Dia., 1-3/8" Inside Dia., Natural close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PEX Tubing

Technical Specs

  • Item Tubing
  • Tube Material PEX
  • PEX Shape Coil
  • Inside Dia. 1-3/8"
  • Outside Dia. 1-5/8"
  • Wall Thickness 1/8"
  • Max. Pressure 55 psi
  • Tube Length 100 ft.
  • Tube Color Natural
  • Temp. Range -100 Degrees to 170 Degrees F
  • Tube Hardness Shore D: 49
  • Standards ASTM D: cell classification PE123110A, FDA 21 CFR 177.1520
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products