Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
TOUGH GUY

45 gal. Sliver, Blue Stationary Recycling Container, Funnel Top Top

  • Item# 5UJA6
  • Mfr. Model# 5UJA6
  • Catalog Page# 1682
  • UNSPSC# 47121702
45 gal. Sliver, Blue Stationary Recycling Container, Funnel Top Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $888.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 60.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-gauge, fire-safe steel recycler features easy to read graphics and crisp clean lines to collect all recyclables. Includes leakproof rigid plastic liners and lift off lids for easy serviceability.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Plastic
  • Capacity 45 gal.
  • Color Sliver, Blue
  • Width 23"
  • Height 35"
  • Diameter 22"
  • Material Stainless Steel
  • Shape Round
  • Top Design Funnel
  • Number of Openings 1
  • Symbol Recycle Plastic
  • Includes Plastic Liner With Lift Holes, Decal Set For Paper/Cans/Glass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.