Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXCALIBUR

Screwbolt, Flat, Hex, 10mm Dia x75mm, PK50

  • Item# 5XYJ8
  • Mfr. Model# 904223-PG
  • Catalog Page# 2700
  • UNSPSC# 31161610
Screwbolt,Flat,Hex,10mm Dia x75mm,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Screwbolt Anchors
• Carbon-boron steel Yellow zinc finish

View More

Technical Specs

  • Item Screwbolt Anchor
  • Head Type Flat Head, Hex Drive
  • Material Carbon-Boron Steel
  • Finish Yellow Zinc
  • Anchor Dia. 10mm
  • Drill Bit Size 10mm
  • Length 75mm
  • Thread Length 75mm
  • Edge Distance 50mm
  • Min. Embedment 45mm
  • Allowable Shear 9.33 kN (2097 lbs)
  • Allowable Tension 6.27 kN (1410 lbs) in 4350 psi Concrete
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms