Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXCALIBUR

Screwbolt, 8mm Dia x 55mm, PK50

  • Item# 5XYH7
  • Mfr. Model# 904229-PG
  • Catalog Page# 2700
  • UNSPSC# 31161610
Screwbolt,8mm Dia x 55mm,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screwbolt Anchors

Product Details

Screwbolt Anchors
• Carbon-boron steel Yellow zinc finish

View More

Technical Specs

  • Item Screwbolt Anchor
  • Head Type Eye Bolt
  • Material Carbon-Boron Steel
  • Finish Yellow Zinc
  • Anchor Dia. 8mm
  • Drill Bit Size 8mm
  • Length 55mm
  • Thread Length 55mm
  • Edge Distance 40mm
  • Min. Embedment 36mm
  • Allowable Shear 5.78 kN (1299 lbs)
  • Allowable Tension 4.87 kN (1095 lbs) in 4350 psi Concrete
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms