Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

Screwbolt, Hex, Dome, 6 Dia. x 50mm, PK100

  • Item# 5XYG6
  • Mfr. Model# 904235-PG
  • Catalog Page# N/A
  • UNSPSC# 31161610
Screwbolt,Hex,Dome,6 Dia. x 50mm,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $13.95 / pkg. of 100

Price $70.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.48 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Screwbolt Anchors
• Carbon-boron steel Yellow zinc finish

View More

Technical Specs

  • Item Screwbolt Anchor
  • Head Type Hex Socket Dome Head
  • Material Carbon-Boron Steel
  • Finish Yellow Zinc
  • Anchor Dia. 6mm
  • Drill Bit Size 6mm
  • Length 50mm
  • Thread Length 50mm
  • Edge Distance 30mm
  • Min. Embedment 27mm
  • Allowable Shear 4.83 kN (1086 lbs)
  • Allowable Tension 1.73 kN (389 lbs) in 4350 psi Concrete
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.