Navigation Menu New

Access My Account, Order History, Lists and more here.

4LCN9 6084 UNSPSC # 24101714

Tap image to zoom.

Roll over image to zoom.

Vacuum Conveyor, For Hose I.D. 2 in, Aluminum, 3/8 in Air Inlet Thread Size

  • Item # 4LCN9
  • Mfr. Model # 6084
  • UNSPSC # 24101714
  • Catalog Page # 2583 2583
Country of Origin USA. Country of Origin is subject to change.

General purpose vacuum conveyors are made of aluminum and provide good strength, corrosion resistance, and temperature resistance. Vacuum conveyors consist of a vacuum fitting that attaches to a standard hose or pipe and a compressed air line. They use a small amount of compressed air to create a vacuum for conveying dry bulk materials through the hose or pipe for packaging, processing, or disposal.

Vacuum conveyors (sometimes known as air conveyors) use a small amount of compressed air to create a vacuum for conveying items. They are commonly used to move dry bulk materials such as powders, chips, small parts, food, and pharmaceuticals for packaging, processing, or disposal. These systems consist of a vacuum fitting that attaches to a standard hose or pipe and a compressed air line. The conveyed material is vacuumed through the fitting and into the hose or pipe, and the material travels through the hose or pipe until it comes out the other end. Material can be conveyed through horizontal and vertical hose or pipe runs. Vacuum conveyors take up minimal space. They have no moving parts and don't require electricity, so they need very little maintenance other than that required for the compressed air system.

Technical Specs

  • Item Vacuum Conveyor
  • Air Consumption @ 80 psi 45.0 scfm
  • Minimum Operating Air Pressure 20 psi
  • Maximum Operating Air Pressure 250 psi
  • Air Inlet Thread Type NPT
  • Air Inlet Gender Female
  • Air Inlet Thread Size 3/8 in
  • For Hose I.D. 2 in
  • Vacuum -28.5 in wc
  • Vacuum Conveyor Material Aluminum
  • Vacuum Length 4 3/8 in
  • Vacuum ID 1 3/4 in
  • Vacuum OD 3 1/4 in

General purpose vacuum conveyors are made of aluminum and provide good strength, corrosion resistance, and temperature resistance. Vacuum conveyors consist of a vacuum fitting that attaches to a standard hose or pipe and a compressed air line. They use a small amount of compressed air to create a vacuum for conveying dry bulk materials through the hose or pipe for packaging, processing, or disposal.

Vacuum conveyors (sometimes known as air conveyors) use a small amount of compressed air to create a vacuum for conveying items. They are commonly used to move dry bulk materials such as powders, chips, small parts, food, and pharmaceuticals for packaging, processing, or disposal. These systems consist of a vacuum fitting that attaches to a standard hose or pipe and a compressed air line. The conveyed material is vacuumed through the fitting and into the hose or pipe, and the material travels through the hose or pipe until it comes out the other end. Material can be conveyed through horizontal and vertical hose or pipe runs. Vacuum conveyors take up minimal space. They have no moving parts and don't require electricity, so they need very little maintenance other than that required for the compressed air system.

Back to Top