Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

EXAIR

Aluminum, Stainless Steel Cold Air Gun with 11" Acetyl Copolymer Hose and 1/4" (M)NPT Air Inlet

  • Item# 4LCJ4
  • Mfr. Model# 5330
  • Catalog Page# 3244
  • UNSPSC# 27131502
Aluminum, Stainless Steel Cold Air Gun with 11" Acetyl Copolymer Hose and 1/4" (M)NPT Air Inlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $515.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Improves dry machining and prolongs tool life. Temp. drop is 50°F at 100 psi. System includes cone and fan nozzles. CE Compliant.
Note: The Air Consumption and Max. dBA is calculated at 80 psi.

View More

Technical Specs

  • Item Cold Air Gun
  • Number of Hoses 2
  • BtuH 2000
  • Air Inlet 1/4" (M)NPT
  • Air Consumption 30 scfm
  • Pressure Range 80 to 120 psi
  • Outlet Temp 20 Degrees F
  • Max. dBA 82
  • Body Material Aluminum, Stainless Steel
  • Hose Material Acetyl Copolymer
  • Outside Dia. 1.50"
  • Tool Length 10"
  • Hose Length 11"
  • Overall Height 1.82"
  • Overall Length 21"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.